- 20° Pressure Angle
- 25 Teeth
- 10 Diametral Pitch
- 0.55 in Face Width
- 2.5 in Pitch Diameter
description
- All standard stock miter gears must be mounted at right angles (90°) for proper tooth bearings.
features
- All Martin Gears are cut with the 20° pressure angle system
- Hardened miter gears have approximately 50% more horsepower capacity and provide greater gear wear than untreated gears
- The mounting distance must be held in order to maintain proper bachlash between gears. The use of a straight mineral oil as a lubricant is recommended for most miter gear applications
- All Martin Miter Gears are cut with the 20° pressure angle system.
- The use of a straight mineral oil as a lubricant is recommended for most Miter Gear applications.
| Mounting Distance | 2.44 in |
| Bore Type | Reborable |
| Diametral Pitch | 10 |
| Ratio | 1:1 |
| Outside Dia. | 2.641 in |
| Hub O.D. | 2 in |
| Bore Size | 0.875 in |
| Material | Steel |
| Spiral Direction | Straight |
| Torque at 1200 RPM | 262 lb/in |
| Hub Projection | 0.938 in |
| Pitch Diameter | 2.5 in |
| Pressure Angle | 20 ° |
| No. of Teeth | 25 |
| Bore Size [Max] | 1.126 in |
| Length Through Bore | 1.63 in |
| Hardened Teeth | With Hardened Teeth |
| Torque at 900 RPM | 1386 lb/in |
| Torque at 600 RPM | 1103 lb/in |
| Torque at 1800 RPM | 210 lb/in |
| Torque at 200 RPM | 504 lb/in |
| Inch/Metric | Inch |
| Torque at 300 RPM | 724 lb/in |
| Weight | 1.25 LB |
| EAN or UPC | 697950051956 |

