- 20° Pressure Angle
- 20 Teeth
- 10 Diametral Pitch
- 0.44 in Face Width
- 2 in Pitch Diameter
description
- All standard stock miter gears must be mounted at right angles (90°) for proper tooth bearings.
features
- All Martin Gears are cut with the 20° pressure angle system
- Hardened miter gears have approximately 50% more horsepower capacity and provide greater gear wear than untreated gears
- The mounting distance must be held in order to maintain proper bachlash between gears. The use of a straight mineral oil as a lubricant is recommended for most miter gear applications
- All Martin Miter Gears are cut with the 20° pressure angle system.
- The use of a straight mineral oil as a lubricant is recommended for most Miter Gear applications.
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| No. of Teeth | 20 |
| Ratio | 1:1 |
| Bore Size [Max] | 0.9385 in |
| Pressure Angle | 20 ° |
| Length Through Bore | 1.36 in |
| Spiral Direction | Straight |
| Diametral Pitch | 10 |
| Torque at 1800 RPM | 147 lb/in |
| Bore Size | 0.5 in |
| Bore Type | Reborable |
| Outside Dia. | 2.141 in |
| Pitch Diameter | 2 in |
| Torque at 900 RPM | 945 lb/in |
| Torque at 1200 RPM | 184 lb/in |
| Torque at 200 RPM | 315 lb/in |
| Torque at 300 RPM | 441 lb/in |
| Inch/Metric | Inch |
| Hub O.D. | 1 5/8 in |
| Hub Projection | 0.813 in |
| Mounting Distance | 2 in |
| Torque at 600 RPM | 725 lb/in |
| Weight | 0.75 LB |
| EAN or UPC | 697950051857 |

