- Replacement Handle For 12 oz. Ball Peen
| Use With | 12 oz Ball Pein |
| Length | 13 1/2 in |
| Material | Hickory |
| Weight | 0.25 LB |
| EAN or UPC | 697950135335 |
| Use With | 12 oz Ball Pein |
| Length | 13 1/2 in |
| Material | Hickory |
| Weight | 0.25 LB |
| EAN or UPC | 697950135335 |