- 3/4" Socket Drive Size, 2 3/8" Socket Size, 3 1/4" Overall Length
| Socket Size | 2 3/8 in |
| Overall Length | 3.25 in |
| No. of Points | 12 |
| Socket Diameter | 3 1/16 in |
| Length Type | Standard |
| Inch/Metric | Inch |
| Drive End Diameter | 2 in |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard |
| Weight | 2.16 LB |
| EAN or UPC | 697950176727 |

