- 3/4" Socket Drive Size, 2 3/16" Socket Size, 3 1/16" Overall Length
| Socket Diameter | 2 55/64 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| No. of Points | 12 |
| Socket Size | 2 3/16 in |
| Socket Series | Standard |
| Overall Length | 3.0625 in |
| Drive End Diameter | 1 15/16 in |
| Socket Drive Size | 3/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 697950176703 |

