- 3/4" Socket Drive Size, 2 1/8" Socket Size, 3 1/16" Overall Length
| Length Type | Standard |
| Socket Diameter | 2 55/64 in |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Overall Length | 3.0625 in |
| Socket Size | 2 1/8 in |
| Socket Series | Standard |
| Drive End Diameter | 1 15/16 in |
| Inch/Metric | Inch |
| Weight | 2.19 LB |
| EAN or UPC | 697950176697 |

