- 36 Teeth
- QD Bushing
- 3.546 in Outside Diameter
- SH Bushing Series
| Width Across Teeth | 1.2 in |
| Inch/Metric | Inch |
| Pitch Diameter | 3.609 in |
| Bore Range [Max] | 1.6880 in |
| Belt Pitch | 8.000 mm |
| O.D. | 3.5460 in |
| Outside Dia. | 3.5460 in |
| Bushing Series | SH |
| Sprocket Style | A |
| Flange O.D. [Max] | 4.009 in |
| Material | Steel |
| Finish | Protective Coating |
| Length Through Bore | 1.590 in |
| No. of Teeth | 36 |
| Bore Type | Bushed |
| Bushing Type | QD |
| Belt Width | 21.000 mm |
| Type | Solid |
| Weight | 2.1 LB |
| EAN or UPC | 697950723891 |

