- 224 Teeth
- QD Bushing
- 22.394 in Outside Diameter
- E Bushing Series
| O.D. | 22.3940 in |
| Pitch Diameter | 22.457 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Pitch | 8.000 mm |
| Bore Range [Max] | 3 1/2 in |
| Finish | Protective Coating |
| Width Across Teeth | 1.2 in |
| Type | Spoked |
| Material | Steel |
| Bore Type | Bushed |
| Belt Width | 21.000 mm |
| Bushing Series | E |
| No. of Teeth | 224 |
| Outside Dia. | 22.3940 in |
| Hub Dia. | 7 1/2 in |
| Sprocket Style | C |
| Length Through Bore | 1.590 in |
| Weight | 50.1 LB |
| EAN or UPC | 697950723907 |

