- F Bushing, 2 9/16 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bolt Circle Dia. | 5 5/8 in |
| Capscrew Size | 9/16 x 3 5/8 |
| Bore Size | 2.5625 in |
| Bushing Series | F |
| Large Diameter | 4 7/16 in |
| Torque Capacity | 30000 lbf |
| Flange Thickness | 13/16 in |
| Keyway Size | 5/8 x 5/16 |
| Length Through Bore | 3.625 in |
| Bore Range [Min] | 1 in |
| Cap Screws | 3 |
| Wrench Torque | 900 lbf |
| Material | Steel |
| Bore Range [Max] | 4 in |
| Weight | 11.9 LB |

