- 30 Teeth
- QD Bushing
- 5.153 in Outside Diameter
- SK Bushing Series
| Inch/Metric | Inch |
| Flange O.D. [Max] | 5.763 in |
| Finish | Protective Coating |
| Pitch Diameter | 5.263 in |
| Sprocket Style | A |
| No. of Teeth | 30 |
| Bore Range [Max] | 2 5/8 in |
| Type | Solid |
| Length Through Bore | 1.360 in |
| Bushing Type | QD |
| O.D. | 5.1530 in |
| Outside Dia. | 5.1530 in |
| Bore Type | Bushed |
| Belt Pitch | 14.000 mm |
| Material | Steel |
| Belt Width | 20.000 mm |
| Width Across Teeth | 1.36 in |
| Bushing Series | SK |
| Weight | 4.8 LB |
| EAN or UPC | 697950724126 |

