- 224 Teeth
- Taper Lock Bushing
- 39.19 in Outside Diameter
| Bushing Series | 2012 |
| Bore Type | Bushed |
| Outside Dia. | 39.1900 in |
| Type | Solid |
| Bushing Type | Taperlock |
| Finish | Protective Coating |
| Pitch Diameter | 39.300 in |
| Hub Dia. | 7.38 in |
| O.D. | 39.1900 in |
| Belt Width | 37.000 mm |
| Width Across Teeth | 2.06 in |
| Inch/Metric | Inch |
| Material | Steel |
| Bore Range [Max] | 3 1/2 in |
| Sprocket Style | C |
| Belt Pitch | 14.000 mm |
| No. of Teeth | 224 |
| Length Through Bore | 2.060 in |
| Weight | 177.0 LB |
| EAN or UPC | 697950724195 |

