- 224 Teeth
- QD Bushing
- 39.19 in Outside Diameter
- F Bushing Series
| Inch/Metric | Inch |
| Bushing Series | F |
| No. of Teeth | 224 |
| Length Through Bore | 1.360 in |
| Belt Pitch | 14.000 mm |
| Material | Steel |
| Type | Solid |
| Bore Type | Bushed |
| Width Across Teeth | 1.36 in |
| Finish | Protective Coating |
| Bushing Type | QD |
| Pitch Diameter | 39.300 in |
| Belt Width | 20.000 mm |
| Sprocket Style | C |
| Outside Dia. | 39.1900 in |
| O.D. | 39.1900 in |
| Bore Range [Max] | 4 in |
| Weight | 125.0 LB |
| EAN or UPC | 697950724201 |

