- 200 Teeth
- Taper Lock Bushing
- 31.98 in Outside Diameter
| Length Through Bore | 2.060 in |
| Bushing Series | 3020 |
| Outside Dia. | 31.9800 in |
| Width Across Teeth | 2.06 in |
| Bore Range [Max] | 3 1/2 in |
| Belt Pitch | 14.000 mm |
| Finish | Protective Coating |
| Belt Width | 37.000 mm |
| Type | Solid |
| Material | Steel |
| No. of Teeth | 200 |
| Bushing Type | Taperlock |
| Bore Type | Bushed |
| Hub Dia. | 7.38 in |
| Sprocket Style | C |
| O.D. | 34.9800 in |
| Pitch Diameter | 35.089 in |
| Inch/Metric | Inch |
| Weight | 130.0 LB |
| EAN or UPC | 697950724225 |

