- 200 Teeth
- QD Bushing
- 34.98 in Outside Diameter
- F Bushing Series
| Type | Solid |
| Pitch Diameter | 35.089 in |
| Bore Range [Max] | 4 in |
| Bore Type | Bushed |
| Bushing Series | F |
| Sprocket Style | C |
| Length Through Bore | 1.360 in |
| Belt Pitch | 14.000 mm |
| O.D. | 34.9800 in |
| Inch/Metric | Inch |
| No. of Teeth | 200 |
| Outside Dia. | 34.9800 in |
| Width Across Teeth | 1.36 in |
| Bushing Type | QD |
| Finish | Protective Coating |
| Material | Steel |
| Belt Width | 20.000 mm |
| Weight | 119.0 LB |
| EAN or UPC | 697950724232 |

