- 168 Teeth
- QD Bushing
- 29.365 in Outside Diameter
- F Bushing Series
| Bushing Series | F |
| Length Through Bore | 2 1/2 in |
| Width Across Teeth | 1.36 in |
| Finish | Protective Coating |
| Belt Pitch | 14.000 mm |
| Pitch Diameter | 29.475 in |
| Sprocket Style | C |
| No. of Teeth | 168 |
| Bore Type | Bushed |
| Material | Steel |
| O.D. | 29.3650 in |
| Bore Range [Max] | 4 in |
| Belt Width | 20.000 mm |
| Inch/Metric | Inch |
| Outside Dia. | 29.3650 in |
| Bushing Type | QD |
| Type | Solid |
| Weight | 90.0 LB |
| EAN or UPC | 697950724294 |

