- F Bushing
- 2 7/16 in Bore
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
| Bore Size | 2.4375 in, 2.43 in |
| Bolt Circle Dia. | 5 5/8 in |
| Keyway Size | 5/8 x 5/16 |
| Flange Thickness | 13/16 in |
| Bushing Series | F-STL |
| Cap Screws | 3 |
| Capscrew Size | 9/16-12 UNC x 3 5/8 |
| Bore Range [Max] | 4 in |
| Wrench Torque | 75 lbf |
| Bore Range [Min] | 1 in |
| Large Diameter | 4.437 in |
| Material | Steel |
| Length Through Bore | 3.625 in |
| Torque Capacity | 30000 lb/in |
| E (Knuckle Width) | 2.75 in |
| Weight | 14.2 LB |
| EAN or UPC | 697950061627 |

