- 80 Chain Number
- 76 Teeth
- 3 Strands
- Split Taper Bushing
- 24.778 in Outside Diameter
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Sprocket Style | B |
| Single Strand Tooth Thickness | 0.557 in |
| Keyway Size | 1 1/4 in |
| Bushing Type | Split Taper |
| Keyway | w/Keyway |
| Hub Length | 0.24 in |
| Hub Projection | 0.24 in |
| Length Through Bore | 3.75 in |
| Material | Steel |
| No. of Teeth | 76 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bushed |
| Overall Length | 5.71875 in |
| Hub Dia. | 8 1/2 in |
| Bushing Bore [Min] | 2.375 in |
| Type | 22 |
| Outside Dia. [Min] | 24.778 in |
| Pitch Diameter | 24.1984 in |
| Chain No. | 80 |
| No. of Strands Across | 3 |
| Chain Pitch | 1 in |
| Width Across Teeth | 2.863 in |
| Caliper Diameter | 23.5734 in |
| Bushing Bore [Max] | 5.5 in |
| Inch/Metric | Inch |
| Outside Dia. | 24.778 in |
| Tooth Width | 0.557 in |
| Bushing Series | U0 |
| Overall Length Less Threads | N/A |
| Weight | 145.79 LB |
| EAN or UPC | 697950219165 |

