- 80 Chain Number
- 15 Teeth
- 3 Strands
- Split Taper Bushing
- 5.305 in Outside Diameter
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Pitch Diameter | 4.8097 in |
| Bore Type | Bushed |
| Width Across Teeth | 2.863 in |
| Overall Length | 4.90625 in |
| Inch/Metric | Inch |
| No. of Strands Across | 3 |
| Outside Dia. [Min] | 5.305 in |
| Hub Dia. | 4 1/4 in |
| Outside Dia. | 5.305 in |
| Chain Pitch | 1 in |
| Bushing Series | Q2 |
| Chain No. | 80 |
| Single Strand Tooth Thickness | 0.557 in |
| Hub Projection | 1.02 in |
| Bushing Bore [Min] | 1 in |
| Type | 22 |
| Hub Recess Width | 3/8 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Recess Depth | 0.288 in |
| Bushing Type | Split Taper |
| Length Through Bore | 3.875 in |
| Caliper Diameter | 4.1584 in |
| Hub Length | 1.02 in |
| Sprocket Style | B |
| Bushing Bore [Max] | 2.625 in |
| Tooth Width | 0.557 in |
| Keyway | w/Keyway |
| Hub OD @ Recess | 3.675 in |
| Keyway Size | 1/2 in |
| No. of Teeth | 15 |
| Material | Steel |
| Overall Length Less Threads | N/A |
| Weight | 8.29 LB |
| EAN or UPC | 697950218953 |

