- 80 Chain Number
- 68 Teeth
- 3 Strands
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Chain Pitch | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Overall Length | 3.67188 in |
| Overall Length Less Threads | 3.671875 in |
| Bushing Series | F |
| Pitch Diameter | 21.65 in |
| Hub Dia. | 7 in |
| Bushing Type | QD |
| Outside Dia. [Min] | 22.23 in |
| Length Through Bore | 2.863 in |
| Type | B1 |
| Tooth Width | 0.557 in |
| Hub Length | 0.91 in |
| Sprocket Style | B |
| Width Across Teeth | 2.863 in |
| Material | Steel |
| Bushing Bore [Max] | 4 in |
| Hub Projection | 0.91 in |
| Chain No. | 80 |
| No. of Strands Across | 3 |
| Screw Size | 9/16-12 UNC |
| Bore Type | Bushed |
| Bushing Bore [Min] | 1 in |
| No. of Teeth | 68 |
| Inch/Metric | Inch |
| Single Strand Tooth Thickness | 0.557 in |
| Outside Dia. | 22.23 in |
| Caliper Diameter | 21.03 in |
| Weight | 120.0 LB |
| EAN or UPC | 697950022543 |

