- 7 in Roller Diameter
- 23.75 in Roller Length
- 66 in Belt Width
- Steel Material
| Roller Dia. | 7 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 66 in |
| Shaft Length | 25.5 in |
| Shaft Dia. | 40 mm |
| Material | Steel |
| Inch/Metric | Inch |
| Roll Length | 23.75 in |
| Weight | 53.0 LB |
| EAN or UPC | 697950823300 |

