- 7 in Roller Diameter
- 15 in Roller Length
- 42 in Belt Width
- Steel Material
| CEMA Class | CEMA Class E - Heavy Duty |
| Shaft Dia. | 40 mm |
| Belt Width | 42 in |
| Roll Length | 15 in |
| Material | Steel |
| Roller Dia. | 7 in |
| Inch/Metric | Inch |
| Shaft Length | 16 3/4 in |
| Weight | 35.0 LB |
| EAN or UPC | 697950823348 |

