- 7 in Roller Diameter
- 88 in Roller Length
- 84 in Belt Width
- Steel Material
| Material | Steel |
| Shaft Dia. | 30 mm |
| CEMA Class | CEMA Class E - Heavy Duty |
| Shaft Length | 89 3/4 in |
| Roller Dia. | 7 in |
| Belt Width | 84 in |
| Inch/Metric | Inch |
| Roll Length | 88 in |
| Weight | 97.0 LB |
| EAN or UPC | 697950823669 |

