Skip to content Skip to navigation menu
MartinE7-FRD-72

E7-FRD-72

CEMA E Impact Carrying Roll
Item #112997374
  • 7 in Roller Diameter
  • 76 in Roller Length
  • 72 in Belt Width
  • Steel Material
MartinE7-FRD-72
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Roller Diameter
  • 76 in Roller Length
  • 72 in Belt Width
  • Steel Material
Shaft Length 77 3/4 in
Roller Dia. 7 in
CEMA Class CEMA Class E - Heavy Duty
Belt Width 72 in
Inch/Metric Inch
Material Steel
Shaft Dia. 40 mm
Roll Length 76 in
Weight 101.0 LB
EAN or UPC 697950824536
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison