- 7 in Roller Diameter
- 40 in Roller Length
- 36 in Belt Width
- Steel Material
| Shaft Dia. | 40 mm |
| Belt Width | 36 in |
| Shaft Length | 41.75 in |
| Material | Steel |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Length | 40 in |
| Roller Dia. | 7 in |
| Inch/Metric | Inch |
| Weight | 92.69 LB |
| EAN or UPC | 697950824659 |

