- 60 Chain Number
- 26 Teeth
- 3 Strands
- Split Taper Bushing
- 6.627 in Outside Diameter
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Keyway Size | 1/2 in |
| Material | Steel |
| Pitch Diameter | 6.2222 in |
| Chain Pitch | 0.75 in |
| Bushing Bore [Min] | 0.75 in |
| Overall Length | 2.78125 in |
| Type | 25 |
| Chain No. | 60 |
| Length Through Bore | 2.232 in |
| Outside Dia. [Min] | 6.627 in |
| Caliper Diameter | 5.7532 in |
| No. of Strands Across | 3 |
| No. of Teeth | 26 |
| Inch/Metric | Inch |
| Keyway | w/Keyway |
| Bushing Type | Split Taper |
| Tooth Width | 0.444 in |
| Single Strand Tooth Thickness | 0.444 in |
| Sprocket Style | B |
| Outside Dia. | 6.627 in |
| Bushing Series | Q1 |
| Hub Dia. | 4 1/8 in |
| Bore Type | Bushed |
| Width Across Teeth | 2.238 in |
| Overall Length Less Threads | N/A |
| Bushing Bore [Max] | 2.6875 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 11.47 LB |
| EAN or UPC | 697950218830 |

