- 60 Chain Number
- 42 Teeth
- 3 Strands
- QD Bushing
- Without Hardened Teeth
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ QD bushings
| Type | B |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bushed |
| Material | Steel |
| Chain No. | 60 |
| Bushing Bore [Max] | 3.5 in |
| Bushing Type | QD |
| Width Across Teeth | 2.238 in |
| Length Through Bore | 2.238 in |
| Caliper Diameter | 9.57 in |
| Sprocket Style | B |
| Chain Pitch | 0.75 in |
| Overall Length Less Threads | 2.625 in |
| Bushing Series | E |
| Single Strand Tooth Thickness | 0.444 in |
| No. of Teeth | 42 |
| No. of Strands Across | 3 |
| Outside Dia. [Min] | 10.458 in |
| Overall Length | 2.625 in |
| Bushing Bore [Min] | 0.875 in |
| Screw Size | 1/2-13 UNC |
| Pitch Diameter | 10.04 in |
| Hub Dia. | 6 in |
| Outside Dia. | 10.458 in |
| Tooth Width | 0.444 in |
| Weight | 33.32 LB |
| EAN or UPC | 697950019123 |

