- 60 Chain Number
- 3 Strands
- 23 Teeth
- Without Hardened Teeth
- B Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Inch/Metric | Inch |
| Outside Dia. | 5.907 in |
| No. of Strands Across | 3 |
| Bore Type | Reborable |
| Chain Pitch | 0.75 in |
| Pitch Diameter | 5.51 in |
| Series | B |
| Sprocket Style | B |
| Martin No. | 60B23H |
| Bore Style | Minimum Bore |
| Caliper Diameter | 5.026 in |
| Chain No. | 60 |
| No. of Teeth | 23 |
| Length Through Bore | 3 in |
| Outside Dia. [Min] | 5.907 in |
| Width Across Teeth | 2.233 in |
| Hub Length Thru | 2.556 in |
| Hub Dia. | 4 1/4 in |
| Bore Range [Max] | 2.75 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Bore Range [Min] | 1 in |
| Pitch Diameter [Min] | 5.51 in |
| Hub Projection | 0.767 in |
| Single Strand Tooth Thickness | 0.444 in |
| Family Name | No. 60 - 3/4 in Pitch - Triple - Type B & C - Saber Tooth (Hardened) |
| Weight | 15.06 LB |
| EAN or UPC | 697950019048 |

