- 6 in Roller Diameter
- 25.75 in Roller Length
- 72 in Belt Width
- Steel Material
| Roller Dia. | 6 in |
| Shaft Dia. | 40 mm |
| CEMA Class | CEMA Class E - Heavy Duty |
| Material | Steel |
| Shaft Length | 27 1/2 in |
| Roll Length | 25.75 in |
| Inch/Metric | Inch |
| Belt Width | 72 in |
| Weight | 54.0 LB |
| EAN or UPC | 697950826646 |

