- 6 in Roller Diameter
- 23.75 in Roller Length
- 66 in Belt Width
- Steel Material
| Material | Steel |
| Belt Width | 66 in |
| Roll Length | 23.75 in |
| Shaft Length | 25 1/2 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Shaft Dia. | 40 mm |
| Inch/Metric | Inch |
| Weight | 52.0 LB |
| EAN or UPC | 697950826653 |

