- 6 in Roller Diameter
- 19.75 in Roller Length
- 54 in Belt Width
- Steel Material
| Roller Dia. | 6 in |
| Material | Steel |
| Inch/Metric | Inch |
| Belt Width | 54 in |
| Roll Length | 19.75 in |
| Shaft Length | 21 1/2 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Shaft Dia. | 40 mm |
| Weight | 46.0 LB |
| EAN or UPC | 697950826677 |

