- 6 in Roller Diameter
- 13 in Roller Length
- 36 in Belt Width
- Steel Material
| Belt Width | 36 in |
| Shaft Dia. | 40 mm |
| Material | Steel |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Roll Length | 13 in |
| Inch/Metric | Inch |
| Shaft Length | 14 3/4 in |
| Weight | 38.0 LB |
| EAN or UPC | 697950826707 |

