- Return Self-Aligner Idler
- 6 in Roller Dia
- 72 in Belt Width
| Roller Dia. | 6 in |
| Roller Length | 76 in |
| Roller Material | Steel |
| Idler Type | Return Self-Aligner |
| Bolt Hole Spacing - Length | 81 in |
| Bracket Length | 86 1/2 in |
| Shaft Dia. | 30 mm |
| CEMA Class | CEMA Class E - Heavy Duty |
| Belt Width | 72 in |
| Weight | 324.0 LB |
| EAN or UPC | 697950930633 |

