- 6 in Roller Diameter
- 100 in Roller Length
- 96 in Belt Width
- Steel Material
| Belt Width | 96 in |
| Shaft Dia. | 30 mm |
| Roll Length | 100 in |
| Material | Steel |
| Shaft Length | 101 3/4 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Inch/Metric | Inch |
| Weight | 114.0 LB |
| EAN or UPC | 697950826998 |

