- 6 in Roller Diameter
- 64 in Roller Length
- 60 in Belt Width
- Steel Material
| Roll Length | 64 in |
| Belt Width | 60 in |
| Shaft Dia. | 30 mm |
| CEMA Class | CEMA Class E - Heavy Duty |
| Material | Steel |
| Inch/Metric | Inch |
| Shaft Length | 65 3/4 in |
| Roller Dia. | 6 in |
| Weight | 75.0 LB |
| EAN or UPC | 697950827087 |

