- 6 in Roller Diameter
- 76 in Roller Length
- 72 in Belt Width
- Steel Material
| Shaft Length | 77.75 in |
| Material | Steel |
| Roller Dia. | 6 in |
| Belt Width | 72 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Length | 76 in |
| Shaft Dia. | 30 mm |
| Inch/Metric | Inch |
| Weight | 104.23 LB |
| EAN or UPC | 697950827230 |

