- 6 in Roller Diameter
- 70 in Roller Length
- 66 in Belt Width
- Steel Material
| Belt Width | 66 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Inch/Metric | Inch |
| Roll Length | 70 in |
| Material | Steel |
| Shaft Dia. | 30 mm |
| Shaft Length | 71.75 in |
| Weight | 96.29 LB |
| EAN or UPC | 697950827254 |

