- 6 in Roller Diameter
- 64 in Roller Length
- 60 in Belt Width
- Steel Material
| Belt Width | 60 in |
| Material | Steel |
| Roll Length | 64 in |
| Inch/Metric | Inch |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roller Dia. | 6 in |
| Shaft Dia. | 30 mm |
| Shaft Length | 65.75 in |
| Weight | 88.35 LB |
| EAN or UPC | 697950827278 |

