- 6 in Roller Diameter
- 88 in Roller Length
- 84 in Belt Width
- Steel Material
| CEMA Class | CEMA Class E - Heavy Duty |
| Material | Steel |
| Shaft Dia. | 40 mm |
| Belt Width | 84 in |
| Roll Length | 88 in |
| Shaft Length | 89.75 in |
| Inch/Metric | Inch |
| Roller Dia. | 6 in |
| Weight | 110.0 LB |
| EAN or UPC | 697950827902 |

