- 6 in Roller Diameter
- 52 in Roller Length
- 48 in Belt Width
- Steel Material
| Shaft Length | 53 3/4 in |
| Roller Dia. | 6 in |
| Material | Steel |
| Shaft Dia. | 40 mm |
| CEMA Class | CEMA Class E - Heavy Duty |
| Roll Length | 52 in |
| Inch/Metric | Inch |
| Belt Width | 48 in |
| Weight | 70.0 LB |
| EAN or UPC | 697950828015 |

