- 6 in Roller Diameter
- 46 in Roller Length
- 42 in Belt Width
- Steel Material
| Belt Width | 42 in |
| Shaft Length | 47 3/4 in |
| Roll Length | 46 in |
| Inch/Metric | Inch |
| Material | Steel |
| Shaft Dia. | 40 mm |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 64.0 LB |
| EAN or UPC | 697950828039 |

