- 48 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class E - Heavy Duty Cema Class
- 45 degrees Trough Angle
| Roller Length | 17.75 in |
| Roller Material | Steel |
| Bracket Length | 59 1/2 in |
| Roller Dia. | 6 in |
| Shaft Dia. | 40 mm |
| Belt Width | 48 in |
| Trough Angle [Min] | 45 ° |
| Bolt Hole Spacing - Length | 57 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Bracket Width | 12 in |
| Bolt Hole Spacing - Width [Min] | 7.5 in |
| Idler Type | Equal Trougher |
| Weight | 170.0 LB |
| EAN or UPC | 697950820668 |

