
- 48 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class E - Heavy Duty Cema Class
- 35 degrees Trough Angle
Belt Width | 48 in |
Bolt Hole Spacing - Width [Min] | 7.5 in |
Roller Dia. | 6 in |
Bracket Length | 59 1/2 in |
CEMA Class | CEMA Class E - Heavy Duty |
Roller Length | 17.75 in |
Trough Angle [Min] | 35 ° |
Roller Material | Steel |
Idler Type | Self-Aligner Equal Trougher |
Bolt Hole Spacing - Length | 57 in |
Bracket Width | 12 in |
Shaft Dia. | 40 mm |
Weight | 252.0 LB |
EAN or UPC | 697950825106 |
