Skip to content Skip to navigation menu
CEMA E 35° Equal Impact Trougher Idler

E6-35TI-72

CEMA E 35° Equal Impact Trougher Idler
Item #112997346
  • 72 in Belt Width
  • 6 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class E - Heavy Duty Cema Class
  • 35 degrees Trough Angle
  • 25.75 in Roller Length
+ Show More + Show Less
CEMA E 35° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72 in Belt Width
  • 6 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class E - Heavy Duty Cema Class
  • 35 degrees Trough Angle
Belt Width 72 in
CEMA Class CEMA Class E - Heavy Duty
Roller Dia. 6 in
Roller Material Steel
Roller Length 25.75 in
Trough Angle [Min] 35 °
Shaft Dia. 40 mm
Idler Type Equal Impact Trougher
Bolt Hole Spacing - Length 81 in
Bracket Length 83 1/2 in
Bolt Hole Spacing - Width [Min] 7.5 in
Bracket Width 12 in
Weight 380.0 LB
EAN or UPC 697950825151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison