- 96 in Belt Width
- 6 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class E - Heavy Duty Cema Class
- 20 degrees Trough Angle
| Bolt Hole Spacing - Length | 105 in |
| Belt Width | 96 in |
| CEMA Class | CEMA Class E - Heavy Duty |
| Shaft Dia. | 40 mm |
| Bracket Length | 109.38 in |
| Bracket Width | 14 1/2 in |
| Roller Material | Steel |
| Roller Length | 83.75 in |
| Roller Dia. | 6 in |
| Trough Angle [Min] | 20 ° |
| Idler Type | Unequal Impact Trougher |
| Bolt Hole Spacing - Width [Min] | 9 in |
| Weight | 365.0 LB |
| EAN or UPC | 697950825533 |

