Skip to content Skip to navigation menu
CEMA E 20° Unequal Trougher Idler

E6-20U-72-07

CEMA E 20° Unequal Trougher Idler
Item #112997319
  • 72 in Belt Width
  • 6 in Roller Diameter
  • Unequal Trougher Idler Type
  • CEMA Class E - Heavy Duty Cema Class
  • 20 degrees Trough Angle
  • 59.75 in Roller Length
+ Show More + Show Less
CEMA E 20° Unequal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72 in Belt Width
  • 6 in Roller Diameter
  • Unequal Trougher Idler Type
  • CEMA Class E - Heavy Duty Cema Class
  • 20 degrees Trough Angle
Roller Dia. 6 in
Bracket Length 85.38 in
Roller Material Steel
Belt Width 72 in
Shaft Dia. 40 mm
Bracket Width 12 in
Roller Length 59.75 in
Bolt Hole Spacing - Width [Min] 7.5 in
CEMA Class CEMA Class E - Heavy Duty
Trough Angle [Min] 20 °
Bolt Hole Spacing - Length 81 in
Idler Type Unequal Trougher
Weight 233.31 LB
EAN or UPC 697950825731
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison