- 54 in Belt Width
- 6 in Roller Diameter
- Unequal Trougher Idler Type
- CEMA Class E - Heavy Duty Cema Class
- 20 degrees Trough Angle
| Belt Width | 54 in |
| Shaft Dia. | 40 mm |
| Roller Dia. | 6 in |
| Bolt Hole Spacing - Length | 63 in |
| Roller Material | Steel |
| Trough Angle [Min] | 20 ° |
| Bracket Width | 12 in |
| Roller Length | 41.75 in |
| Bracket Length | 67.38 in |
| Bolt Hole Spacing - Width [Min] | 7.5 in |
| Idler Type | Unequal Trougher |
| CEMA Class | CEMA Class E - Heavy Duty |
| Weight | 169.21 LB |
| EAN or UPC | 697950825762 |

