Skip to content Skip to navigation menu
CEMA E 20° Unequal Trougher Idler

E6-20U-42-07

CEMA E 20° Unequal Trougher Idler
Item #112997314
  • 42 in Belt Width
  • 6 in Roller Diameter
  • Unequal Trougher Idler Type
  • CEMA Class E - Heavy Duty Cema Class
  • 20 degrees Trough Angle
  • 29.75 in Roller Length
+ Show More + Show Less
CEMA E 20° Unequal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 42 in Belt Width
  • 6 in Roller Diameter
  • Unequal Trougher Idler Type
  • CEMA Class E - Heavy Duty Cema Class
  • 20 degrees Trough Angle
Idler Type Unequal Trougher
Trough Angle [Min] 20 °
Roller Length 29.75 in
Roller Dia. 6 in
Roller Material Steel
Belt Width 42 in
CEMA Class CEMA Class E - Heavy Duty
Bolt Hole Spacing - Length 51 in
Bracket Length 55.38 in
Bracket Width 12 in
Bolt Hole Spacing - Width [Min] 7.5 in
Shaft Dia. 40 mm
Weight 142.78 LB
EAN or UPC 697950825786
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison