
- 96 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class E - Heavy Duty Cema Class
- 20 degrees Trough Angle
Bolt Hole Spacing - Width [Min] | 9 in |
Bolt Hole Spacing - Length | 105 in |
Bracket Length | 107 1/2 in |
Roller Material | Steel |
Roller Length | 33.75 in |
CEMA Class | CEMA Class E - Heavy Duty |
Trough Angle [Min] | 20 ° |
Shaft Dia. | 40 mm |
Bracket Width | 14 1/2 in |
Belt Width | 96 in |
Roller Dia. | 6 in |
Idler Type | Self-Aligner Equal Trougher |
Weight | 417.0 LB |
EAN or UPC | 697950825809 |
