
- 54 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class E - Heavy Duty Cema Class
- 20 degrees Trough Angle
Roller Length | 19.75 in |
Bolt Hole Spacing - Length | 63 in |
Shaft Dia. | 40 mm |
Idler Type | Self-Aligner Equal Trougher |
Bolt Hole Spacing - Width [Min] | 7.5 in |
Bracket Length | 65 1/2 in |
Trough Angle [Min] | 20 ° |
CEMA Class | CEMA Class E - Heavy Duty |
Roller Material | Steel |
Bracket Width | 12 in |
Belt Width | 54 in |
Roller Dia. | 6 in |
Weight | 268.0 LB |
EAN or UPC | 697950825854 |
