- 50 Chain Number
- 18 Teeth
- 3 Strands
- Split Taper Bushing
- 3.92 in Outside Diameter
description
- Hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater or if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 rpm.
features
- Tolerances meet or exceed ANSI standards
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
- Bores are concentric to pitch line, minimizing run out
- Interchangeable with other manufacturers’ split-taper bushings
| Outside Dia. [Min] | 3.92 in |
| Caliper Diameter | 3.1992 in |
| Hub Recess Width | 1/4 in |
| Length Through Bore | 2.5 in |
| Bore Type | Bushed |
| Keyway | w/Keyway |
| Hub Dia. | 3 in |
| Tooth Width | 0.332 in |
| Material | Steel |
| Hub Length | 3/4 in |
| No. of Teeth | 18 |
| Hub OD @ Recess | 2.89 in |
| Inch/Metric | Inch |
| Overall Length | 3.375 in |
| Sprocket Style | B |
| Outside Dia. | 3.92 in |
| Bushing Bore [Max] | 1.75 in |
| Bushing Series | P2 |
| Keyway Size | 3/8 in |
| Hub Recess Depth | 0.055 in |
| Bushing Bore [Min] | 0.75 in |
| Single Strand Tooth Thickness | 0.332 in |
| Chain No. | 50 |
| No. of Strands Across | 3 |
| Type | 22 |
| Width Across Teeth | 1.758 in |
| Hub Projection | 3/4 in |
| Bushing Type | Split Taper |
| Pitch Diameter | 3.5992 in |
| Hardened Teeth | With Hardened Teeth |
| Overall Length Less Threads | N/A |
| Chain Pitch | 0.625 in |
| Weight | 3.47 LB |
| EAN or UPC | 697950218465 |

